Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Screw And Washer Kit,260 Pcs

  • Item # 1ZA73
  • My Part #
  • Mfr. Model # 1ZA73
  • Catalog Page # N/A
  • UNSPSC # 31161507
Screw And Washer Kit,260 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The self-drilling screw and bonded neoprene washer assortment contains 260 pieces in a handy plastic case. Includes zinc-plated steel hex screws in 12 different sizes, ideal for maintenance applications.

View More

Technical Specs

  • Item Self-Drilling Screws and Bonded Neoprene Washers Assortment
  • Type Neoprene Washer
  • Head Type Hex Washer
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size Washers #8 to 1/4", and Screws #10 to 1/4"
  • Length 3/4 to 2"
  • Drive Type Hex
  • Number of Pieces 260
  • Number of Sizes 12
  • Includes Washers (50) Each: #8, (40) Each:#10, (30) Each: #12, (25) Each: 1/4", Self-Drilling Screws (20) Each: #10x3/4", x1", #12x3/4", (15) Each: #12x1", 1/4x1", (10) Each: #12x1-1/2", 1/4x1-1/2", (5) Each: 1/4x2", and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products