Skip Content

DG
GRAINGER APPROVED

Screen,304 SS,18 x 18 Mesh,60 In Dia

  • Item # 3AHD1
  • My Part #
  • Mfr. Model # 3AHD1
  • Catalog Page # N/A
  • Catalog Group # D0161
  • UNSPSC # 20101601
Screen,304 SS,18 x 18 Mesh,60 In Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pretension Screen
  • Type Plain Weave
  • Screen Material 304 Stainless Steel
  • Frame Material 304 Stainless Steel
  • Mesh Size 18 x 18
  • Mesh Size Range Fine
  • Wire Dia. 0.0170"
  • Opening Size 0.0386"
  • Open Area (%) 48.3
  • Width 60"
  • Outside Dia. 60"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms