Skip Content
WV
TM
GRAINGER APPROVED

Schedule SDR-11 CPVC Street Elbow, 45° CTS, 1" Pipe Size, CTS Spigot x CTS Hub Fitting Connection Ty

  • Item # 2GKC8
  • My Part #
  • Mfr. Model # 2GKC8
  • Catalog Page # 2866
  • UNSPSC # 40142317
Street Elbow, 45 CTS,40,1 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CPVC Pipe Fittings

Product Details

This pressure-rated GRAINGER APPROVED CTS 45° street elbow resists most acids, aliphatic solutions, bases, halogens, oxidants, and salts.

View More

Technical Specs

  • Item Street Elbow, 45 Degrees CTS
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule SDR-11
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type CTS Spigot x CTS Hub
  • Standards ASTM D2846
  • Max. Pressure 100 psi
  • Color Light Yellow
  • Max. Temp. 180 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms