Skip Content

TP
GRAINGER APPROVED

SZ-Series Flexible Metallic Liquid Tight Conduit, 3/4" x 500 ft., 3" Bend, White

  • Item # 6XWX1
  • My Part #
  • Mfr. Model # SZ03-45-00
  • Catalog Page # 320
  • UNSPSC # 39121420
Liquid-Tight Conduit,3/4In x 500ft,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,030.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 189.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible, liquidtight, metallic conduit/raceway is used for devices associated with food production in "splash zones" contiguous to food production in wash-down areas, meat packing facilities, restaurants, food processing areas, poultry packing facilities, and pharmaceutical facilities. It is constructed from interlocking galvanized steel strip with a specially formulated bacteria growth resistant PVC jacket. Conduit is resistant to bleach-based cleaning agents, as well as oil and sunlight. It provides mechanical and moisture protection for electrical power, control, and communication cables. NSF 169 certified component. UL listed and CSA certified.

View More

Technical Specs

  • Liquid Tight Conduit Application Metallic, NSF Rated
  • Item Flexible Metallic Liquid Tight Conduit
  • Series SZ
  • Conduit Trade Size 3/4"
  • Flexible Conduit Nominal Length 500 ft.
  • Flexible Conduit Color White
  • Flexible Conduit Core Material Corrosion Resistant Plated Steel
  • Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
  • Flexible Conduit Bend Radius 3"
  • Standards Certification per UL 360 CSA 22.2 56-6 NSF 169 Compomnet
  • Inside Dia. 0.820"
  • Outside Dia. 1.030"
  • Jacket Material FDA Splash Zone Approved PVC
  • Special Features NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.