Skip Content

DG
E. JAMES

Buna-N Rubber Strip, 4"W x 3 ft.L x 3/32"Thick, 60A, Adhesive Backing Type, 200% Elongation, Black

  • Item # 1TYA9
  • My Part #
  • Mfr. Model # 4060-3/32YTAPE
  • Catalog Page # 2200
  • Catalog Group # D5181
  • UNSPSC # 13101601
Rubber Strip,Buna-N,3/32"Th,36"x4",60A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Rubber Grouping Rubber Strip
  • Rubber Properties Abrasion Resistant,Adhesion to Metal,Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 3/32"
  • Rubber Width 4"
  • Rubber Length 3 ft.
  • Backing Type Adhesive
  • Durometer 60A
  • Elongation 200%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -30
  • Max. Temp. (F) 220
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Strip
  • Standards ASTM D2000 BF
  • Grade Commercial Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products