Skip Content

DG
E. JAMES

Neoprene Rubber Strip, 6"W x 3 ft.L x 3/4"Thick, 50A, Adhesive Backing Type, 350% Elongation, Black

  • Item # 1DWA8
  • My Part #
  • Mfr. Model # 355-3/4HGZTAPE
  • Catalog Page # 2250
  • Catalog Group # D5228
  • UNSPSC # 13101601
Rubber Strip,Neoprene,3/4"Th,36"x6",50A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Strip
  • Rubber Properties Impact Resistant
  • Rubber Material Neoprene
  • Rubber Thickness 3/4"
  • Rubber Width 6"
  • Rubber Length 3 ft.
  • Backing Type Adhesive
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1500
  • Min. Temp. (F) -30
  • Max. Temp. (F) 225
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Strip
  • Standards ASTM D2000 BC
  • Grade High Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products