Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
E. JAMES

Buna-N Rubber Sheet, 12"W x 1 ft.L x 1"Thick, 40A, Adhesive Backing Type, 400% Elongation, Black

  • Item # 1TXC9
  • Mfr. Model # 4040-1ATAPE
  • Catalog Page # 2249
  • Catalog Group # D7077
  • UNSPSC # 13101601
Buna-N Rubber Sheet, 12"W x 1 ft.L x 1"Thick, 40A, Adhesive Backing Type, 400% Elongation, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 1"
  • Rubber Width 12"
  • Rubber Length 1 ft.
  • Backing Type Adhesive
  • Durometer 40A
  • Elongation 400%
  • Tensile Strength (PSI) 800
  • Min. Temp. (F) -30
  • Max. Temp. (F) 220
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Sheet
  • Standards ASTM D2000 BF
  • Grade Commercial Grade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms