Skip Content

DG
E. JAMES

EPDM Rubber Sheet, 12"W x 3 ft.L x 3/16"Thick, 60A, Adhesive Backing Type, 300% Elongation, Black

  • Item # 1MYH8
  • My Part #
  • Mfr. Model # 1600-3/16CTAPE
  • Catalog Page # 2251
  • UNSPSC # 13101601
Rubber Sheet,EPDM,3/16"Thick,36"x12",60A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Sheet
  • Rubber Properties Weather Resistant
  • Rubber Material EPDM
  • Rubber Thickness 3/16"
  • Rubber Width 12"
  • Rubber Length 3 ft.
  • Backing Type Adhesive
  • Durometer 60A
  • Elongation 300%
  • Tensile Strength (PSI) 1000
  • Min. Temp. (F) -40
  • Max. Temp. (F) 225
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Sheet
  • Standards ASTM D2000 BA
  • Grade Commercial Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products