Skip Content

DG
E. JAMES

Buna-N Rubber Sheet, 36"W x 3 ft.L x 1/32"Thick, 40A, Plain Backing Type, 550% Elongation, Black

  • Item # 3EUZ2
  • My Part #
  • Mfr. Model # 3065DSBF2132B4M
  • Catalog Page # N/A
  • UNSPSC # 30102516
Buna-N Rubber Sheet, 36"W x 3 ft.L x 1/32"Thick, 40A, Plain Backing Type, 550% Elongation, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant,Adhesion to Metal,Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 1/32"
  • Rubber Width 36"
  • Rubber Length 3 ft.
  • Backing Type Plain
  • Durometer 40A
  • Elongation 550%
  • Tensile Strength (PSI) 1200
  • Min. Temp. (F) -60
  • Max. Temp. (F) 220
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Sheet
  • Standards MIL-R-3065 SB 410 F2
  • Grade Military Specification Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms