Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Rounded Fork Extension,54inL x 5 inW,PK2

  • Item # 35LU56
  • My Part #
  • Mfr. Model # 35LU56
  • Catalog Page # 1185
  • UNSPSC # 24101629
Rounded Fork Extension,54inL x 5 inW,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fork Extensions

Product Details

Extensions fit onto forks and affect truck capacity, providing extra support so that the truck can lift longer or larger objects.

View More

Technical Specs

  • Item Rounded Shaped Fork Extension
  • Extension Length 54"
  • Fork Width 5"
  • Min. Fork Length 36"
  • Color Yellow
  • For Use With Forks up to 2" Thick
  • Material Steel
  • Includes Steel Retaining Strap
  • Standards OSHA 29 CFR 1910.178(b) (4-6) and ASME ANSIB.56.1-1992 (7.35)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products