Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Rounded Black/Yellow Self Adhesive Surface Guard, 1-9/16"H x 16 ft.W x 1-3/16"D

  • Item # 24PK39
  • My Part #
  • Mfr. Model # 114215
  • Catalog Page # N/A
  • UNSPSC # 25172603
Rounded Black/Yellow Self Adhesive Surface Guard, 1-9/16"H x 16 ft.W x 1-3/16"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bumper Guard Item Surface Guard
  • Bumper Guard Shape Rounded
  • Overall Depth 1-3/16"
  • Overall Width 16 ft.
  • Overall Height 1-9/16"
  • Bumper Guard Mounting Method Self Adhesive
  • Bumper Guard Material Polyurethane Foam
  • Color Black/Yellow
  • Temp. Range -40 Degrees to 212 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.