DG
GRAINGER APPROVED

Round Stool with 22" to 27" Seat Height Range and 250 lb. Weight Capacity, Pewter

  • Item # 8VZG6
  • My Part #
  • Mfr. Model # 6665
  • Catalog Page # N/A
  • UNSPSC # 56112106
Round Stool with 22" to 27" Seat Height Range and 250 lb. Weight Capacity, Pewter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 250 lb.
  • Seat Width 14"
  • Seat Depth 16-1/2"
  • Seat Height Range 22" to 27"
  • Overall Height 27"
  • Color Pewter
  • Seat Material Recycled Leather
  • Base Material Steel
  • Number of Casters 0
  • Features Adjustable Seat Height
  • Assembled Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms