Skip Content

WV
GRAINGER APPROVED

Round Metal Can,1 gal.,With Lid

  • Item # 6CTF2
  • My Part #
  • Mfr. Model # MRC-128
  • Catalog Page # 1137
  • UNSPSC # 24121805
Round Metal Can,1 gal.,With Lid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Metal can has tin-plated steel construction with press-fit lids. Ideal for storage of paints and lacquers.

View More

Technical Specs

  • Item Metal Can
  • Color Silver
  • Height 7 7/8"
  • Width 6-9/16"
  • Depth 6-9/16
  • Capacity 1 gal.
  • Shape Round
  • Material Tin Plated Steel
  • Lid Included
  • Lid Type Metallic Press-Fit Lid
  • Handle Yes
  • Used For Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.