Skip Content
NC
TM
GRAINGER APPROVED

Round Indicator Light, LED Lamp Type, 3VDC Voltage, 16mm Mounting Dia. Size

  • Item # 24M142
  • My Part #
  • Mfr. Model # 24M142
  • Catalog Page # N/A
  • UNSPSC # 39121534
Round Indicator Light,Red,3VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED indicator light is ideal for machine, instrument, switch control panels, automotive, bus, RV, and appliance industries. Includes fixing nut and spring washer.

View More

Technical Specs

  • Item Round Indicator Light
  • Lamp Type LED
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Color Red
  • Voltage 3VDC
  • Size 16mm Mounting Dia.
  • Electrical Connection Male .110 Connector
  • Shape Round
  • Current Drawn 22mA
  • Average Life 100,000 hr.
  • IP Rating 40
  • Panel Thickness Up to 0.16"
  • Standards ROHS
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.