DV
GRAINGER APPROVED

Round-Head Anchor Rivet, 1"L x 3/16" Dia., 5 PK

  • Item # 4FXN4
  • My Part #
  • Mfr. Model # 61ASR18100
  • Catalog Page # N/A
  • UNSPSC # 31161502
Round-Head Anchor Rivet, 1"L x 3/16" Dia., 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anchor Rivet
  • Pin Anchor Type Hammer Drive Pin Anchor
  • Anchor Head Style Round
  • Anchor Body Material Nylon
  • Anchor Body Finish Plain
  • Pin Material Steel
  • Anchor Dia. 3/16"
  • Anchor Length 1"
  • Min. Embedment 1/2"
  • Max. Fixture Thickness 29/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products