Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

Round Folding Table, 30" Height, 60" Diameter, Sand

  • Item # 4XV73
  • My Part #
  • Mfr. Model # 4XV73
  • Catalog Page # N/A
  • UNSPSC # 56101519
Round Folding Table, 30" Height, 60" Diameter, Sand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $399.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 63.934 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

40% lighter than laminate tables. Internal honeycomb and aluminum support structure provides superior strength than blow-molded tables.

View More

Technical Specs

  • Item Folding Table
  • Surface Material Blow Molded Polypropylene
  • Shape Round
  • Diameter 60"
  • Height 30"
  • Tabletop Color Family Brown
  • Tabletop Color Sand
  • Frame Color Black
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Sand
  • Edge Type PVC Molded
  • Leg Type Straight
  • Table Material Blow Molded Polypropylene
  • Top Thickness 1-3/4"
  • Load Rating 2000 lb.
  • Standards BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.