Navigation Menu New

Access My Account, Order History, Lists and more here.

6MYR9 CRF040888GR UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Round, Spacer, Aluminum, 1/4 in Outside Dia., PK 10

  • Item # 6MYR9
  • Mfr. Model # CRF040888GR
  • UNSPSC # 31161816
  • Catalog Page # 2149 2149

Aluminum round spacers are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Aluminum
  • System of Measurement Inch
  • Outside Dia. 1/4 in
  • Outside Dia. Tolerance +/-0.005 in
  • Overall Length 1/2 in
  • Overall Length Tolerance +/-0.005 in
  • For Screw Size No. 8
  • Inside Dia. 0.166 in
  • Inside Dia. Tolerance +0.01 in

Aluminum round spacers are nonmagnetic and corrosion resistant with a plain finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Country of Origin Varies. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top