Navigation Menu New

Access My Account, Order History, Lists and more here.

5GNT9 ZA0186-AL28 UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Round, Standoff, Aluminum, Female - Female, 1 in Overall Length, PK 2

  • Item # 5GNT9
  • Mfr. Model # ZA0186-AL28
  • UNSPSC # 31161816
  • Catalog Page # 2149 2149
Country of Origin USA. Country of Origin is subject to change.

Aluminum female-female round standoffs are nonmagnetic and corrosion resistant with a clear or black anodized finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female round standoffs are threaded fasteners that have female threads on each end for connecting male threaded parts. They have a round, smooth body for a clean look and tighten by hand onto a screw. They are often used with a standoff cap on one end to provide a finished appearance, such as when installing glass panels on walls or desktops.

Technical Specs

  • Item Standoff
  • Standoff Shape Round
  • Standoff Gender Female - Female
  • Standoff Material Aluminum
  • Standoff Finish Clear Anodized
  • System of Measurement Inch
  • Outside Dia. 1 in
  • Outside Dia. Tolerance +/-0.005 in
  • Body Length 1 in
  • Thread Size 5/16"-18
  • Thread Depth 1 in
  • Overall Length 1 in
  • Overall Length Tolerance +/-0.01 in
  • Cap Included No
  • Temp. Range (F) Not Rated

Aluminum female-female round standoffs are nonmagnetic and corrosion resistant with a clear or black anodized finish. Weighing less than steel, they are commonly used when a lightweight fastener is needed, such as with electronics or aircraft parts.

Female-female round standoffs are threaded fasteners that have female threads on each end for connecting male threaded parts. They have a round, smooth body for a clean look and tighten by hand onto a screw. They are often used with a standoff cap on one end to provide a finished appearance, such as when installing glass panels on walls or desktops.

Back to Top