Navigation Menu New

Access My Account, Order History, Lists and more here.

3ZMV1 13ME099 UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Round, Spacer, Nylon, Black, 18 mm Outside Dia., PK 10

  • Item # 3ZMV1
  • Mfr. Model # 13ME099
  • UNSPSC # 31161816
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Nylon round spacers are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Nylon
  • Spacer Color Black
  • System of Measurement Metric
  • Outside Dia. 18 mm
  • Outside Dia. Tolerance +/-0.381mm
  • Overall Length 30 mm
  • Overall Length Tolerance +/-0.127mm
  • For Screw Size M8
  • Inside Dia. 8.3 mm
  • Inside Dia. Tolerance +0.254mm
  • Temp. Range (F) 185 Degrees Max

Nylon round spacers are nonmagnetic and nonconductive, making them ideal for use in electronics applications. Lightweight and corrosion resistant, they are often used instead of metal fasteners in light-duty furniture applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top