Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Round #310 Medium Hard Silicone O-Ring, 0.475" I.D., 0.895"O.D., 25PK

  • Item# 1RFF1
  • Mfr. Model# 1RFF1
  • Catalog Page# N/A
  • UNSPSC# 31181506
Round #310 Medium Hard Silicone O-Ring, 0.475" I.D., 0.895"O.D., 25PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item O-Ring
  • Metal Detectable No
  • X-Ray Detectable No
  • System of Measurement Inch
  • Cross Section Shape Round
  • O-Ring Material Silicone
  • Durometer (Hardness) Rating Medium Hard
  • Nominal Inside Dia. 1/2"
  • Nominal Width 3/16"
  • Actual Inside Dia. 0.475"
  • Actual Width 0.210"
  • Dash Number 310
  • Color Red
  • Durometer 70 Shore A
  • Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
  • Nominal Outside Dia. 7/8"
  • Actual Outside Dia. 0.895"
  • Temp. Range -65 Degrees to 450 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms