Navigation Menu New

Access My Account, Order History, Lists and more here.

2JGG4 MPB517 UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Round, Spacer, Steel, Chrome-Plated, 3/4 in Outside Dia., PK 5

  • Item # 2JGG4
  • Mfr. Model # MPB517
  • UNSPSC # 31161816
  • Catalog Page # 2149 2149

Steel round spacers provide good strength and durability for everyday fastening applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Steel
  • Spacer Finish Chrome-Plated
  • System of Measurement Inch
  • Outside Dia. 3/4 in
  • Outside Dia. Tolerance +/-0.01 in
  • Overall Length 3/4 in
  • Overall Length Tolerance +/-0.01 in
  • For Screw Size 3/8 in
  • Inside Dia. 0.406 in
  • Inside Dia. Tolerance +/-0.01 in

Steel round spacers provide good strength and durability for everyday fastening applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top