Navigation Menu New

Access My Account, Order History, Lists and more here.

2FUP8 MPB512 UNSPSC # 31161816

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Round, Spacer, Steel, Chrome-Plated, 5/8 in Outside Dia., PK 5

  • Item # 2FUP8
  • Mfr. Model # MPB512
  • UNSPSC # 31161816
  • Catalog Page # 2149 2149
Country of Origin USA. Country of Origin is subject to change.

Steel round spacers provide good strength and durability for everyday fastening applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Technical Specs

  • Item Spacer
  • Spacer Shape Round
  • Spacer Material Steel
  • Spacer Finish Chrome-Plated
  • System of Measurement Inch
  • Outside Dia. 5/8 in
  • Outside Dia. Tolerance +/-0.01 in
  • Overall Length 1 in
  • Overall Length Tolerance +/-0.01 in
  • For Screw Size 5/16 in
  • Inside Dia. 0.344 in
  • Inside Dia. Tolerance +/-0.01 in

Steel round spacers provide good strength and durability for everyday fastening applications.

Round spacers are unthreaded fasteners that have a cylindrical shape and a smooth exterior for a clean, finished look. They slide over bolts or screws to maintain space between components in assemblies and provide clearance when installing or mounting objects. Round spacers are used in a variety of fastener applications, including circuit boards, furniture, signage, and gear assembly.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top