Skip Content

DG
GRAINGER APPROVED

Round #154 Medium Hard Buna N O-Ring, 3.737" I.D., 3.943"O.D., 50PK

  • Item # 1KKL6
  • My Part #
  • Mfr. Model # 1KKL6
  • Catalog Page # 2173
  • UNSPSC # 31181506
O-Ring,Dash 154,Buna N,0.1 In.,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item O-Ring
  • Metal Detectable No
  • X-Ray Detectable No
  • System of Measurement Inch
  • Cross Section Shape Round
  • O-Ring Material Buna N
  • Durometer (Hardness) Rating Medium Hard
  • Nominal Inside Dia. 3-3/4"
  • Nominal Width 3/32"
  • Actual Inside Dia. 3.737"
  • Actual Width 0.103"
  • Dash Number 154
  • Color Black
  • Durometer 70 Shore A
  • Meets/Exceeds SAE J200, ASTM D2000
  • Nominal Outside Dia. 3-15/16"
  • Actual Outside Dia. 3.943"
  • Temp. Range -40 Degrees to 250 Degrees F
  • FDA Approved No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products