Skip Content

DG
GRAINGER APPROVED

Round #017 Medium Hard Silicone O-Ring, 0.676" I.D., 0.816"O.D., 100PK

  • Item # 1REE3
  • My Part #
  • Mfr. Model # 1REE3
  • Catalog Page # N/A
  • UNSPSC # 31181506
O-Ring,Dash 017,Silicone,0.07 In.,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item O-Ring
  • Metal Detectable No
  • X-Ray Detectable No
  • System of Measurement Inch
  • Cross Section Shape Round
  • O-Ring Material Silicone
  • Durometer (Hardness) Rating Medium Hard
  • Nominal Inside Dia. 11/16"
  • Nominal Width 1/16"
  • Actual Inside Dia. 0.676"
  • Actual Width 0.070"
  • Dash Number 017
  • Color Red
  • Durometer 70 Shore A
  • Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
  • Nominal Outside Dia. 13/16"
  • Actual Outside Dia. 0.816"
  • Temp. Range -65 Degrees to 450 Degrees F
  • FDA Approved Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms