ST
GRAINGER APPROVED

Rotating Sewer Nozzle, Nozzle Size: 4.5, Max Pressure: 3600 psi, 1 EA

  • Item # 3ANV1
  • My Part #
  • Mfr. Model # MLRSN38045
  • Catalog Page # 1593
  • UNSPSC # 47121805
Rotating Sewer Nozzle, Nozzle Size: 4.5, Max Pressure: 3600 psi, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this bull-nose-style nozzle to convert a pressure washer to a jetting machine, or to clean sewer drain lines. It slides easily into drain pipes and sewer lines to flush debris or clear frozen pipes while attached to a sewer hose.

View More

Technical Specs

  • Item Rotating Sewer Nozzle
  • Nozzle Size 4.5
  • Max. Pressure 3600 psi
  • Inlet 3/8" (F)NPT
  • Material Brass/Stainless Steel
  • GPM @ 800 PSI 2.01
  • GPM @ 1000 PSI 2.25
  • GPM @ 1500 PSI 2.76
  • GPM @ 2000 PSI 3.18
  • GPM @ 2500 PSI 3.56
  • GPM @ 3000 PSI 3.9
  • GPM @ 3500 PSI 4.21
  • GPM @ 4000 PSI 4.5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.