Skip Content

WV
TM
GRAINGER APPROVED

Roofing Nail, 7/8 In,PK7200

  • Item # 3JFW9
  • My Part #
  • Mfr. Model # S11N087RNB-G7.2M
  • Catalog Page # N/A
  • UNSPSC # 31162005
Roofing Nail, 7/8 In,PK7200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Roofing Nails
  • Head Style Full Round
  • Collation Configuration Coil
  • Collation Type Wire
  • Collation Angle 15 Degrees
  • Shank Dia. 0.120"
  • Length 7/8"
  • Point Type Diamond
  • Material 304 Stainless Steel
  • Finish Plain
How can we improve our Technical Specifications?

Compliance and Restrictions