Skip Content

WG
GRAINGER APPROVED

Roof Diverter, 7 ft. x 3 ft., Hang by Corners, Yellow, PVC

  • Item # 42X294
  • My Part #
  • Mfr. Model # 42X294
  • Catalog Page # 1867
  • UNSPSC # 47131905
Roof Leak Diverter, 7 ft., Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Diverter captures overhead leaks and redirect the fluid. Connects standard garden hose to the bottom fitting and route to collection drum or tank. Includes steel rings in each corner for easy installation. Yellow diverters are flame-retardant.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 7 ft.
  • Leak Diverter Width 3 ft.
  • Leak Diverters Installation Method Hang by Corners
  • Diverter Color Yellow
  • Diverter Material PVC
  • Leak Diverter Hose Included No
  • Item Roof Leak Diverter
  • Material PVC
  • Net Weight 2.38 lbs
  • Includes Steel Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms