Skip Content

C3
GRAINGER APPROVED

Roof Diverter, 20 ft. x 20 ft., Hang by Corners, Translucent, Laminated Polyester

  • Item # 10C881
  • My Part #
  • Mfr. Model # 10C881
  • Catalog Page # 1867
  • UNSPSC # 24101907
Roof Leak Diverter,20 x 20 ft,Lmntd Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diverter captures overhead leaks and redirects the fluid. Connects standard garden hose to the bottom fitting and route to collection drum or tank. Includes steel rings in each corner for easy installation. White diverters are flame-retardant.

View More

Technical Specs

  • Diverter Type Roof
  • Leak Diverter Length 20 ft.
  • Leak Diverter Width 20 ft.
  • Leak Diverters Installation Method Hang by Corners
  • Diverter Color Translucent
  • Diverter Material Laminated Polyester
  • Leak Diverter Hose Included No
  • Item Roof Leak Diverter
  • Material Laminated Polyester
  • Net Weight 21.44 lbs.
  • Includes Standard 3/4" Garden Hose Connection, Steel Rings in Each Corner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.