Navigation Menu New

Access My Account, Order History, Lists and more here.

2HJZ2 2HJZ2 UNSPSC # 31231116

Rod Stock: 1215, 3/8 in Dia, 6 ft Lg, Unpolished, Gen Purpose, Cold Finish

  • Item # 2HJZ2
  • Mfr. Model # 2HJZ2
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

This machine-ready material increases throughput by helping to minimize preparation and setup times.

Tap image to zoom.

Roll over image to zoom.

Rod Stock: 1215, 3/8 in Dia, 6 ft Lg, Unpolished, Gen Purpose, Cold Finish

  • Item # 2HJZ2
  • Mfr. Model # 2HJZ2
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

This machine-ready material increases throughput by helping to minimize preparation and setup times.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1215
  • Diameter 3/8 in
  • Length 6 ft
  • Finish Unpolished
  • Temper Cold Finish
  • Diameter Tolerance +0.000/-0.002 in
  • Length Tolerance +/-6.000 in
  • Typical Tensile Strength (PSI) 78,000 psi
  • Typical Yield Strength (PSI) 60,000 psi
  • Standards AISI 1215, ASTM 108, UNS# G12150

This machine-ready material increases throughput by helping to minimize preparation and setup times.

Back to Top