Navigation Menu New

Access My Account, Order History, Lists and more here.

786U56 45r2.875-36 UNSPSC # 0

Rod Stock: 1045, 2 7/8 in Dia, 3 ft Lg, Unfinished, Gen Purpose, ASTM A29, A108

  • Item # 786U56
  • Mfr. Model # 45r2.875-36
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rod Stock: 1045, 2 7/8 in Dia, 3 ft Lg, Unfinished, Gen Purpose, ASTM A29, A108

  • Item # 786U56
  • Mfr. Model # 45r2.875-36
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1045
  • Diameter 2 7/8 in
  • Length 3 ft
  • Finish Unfinished
  • Diameter Tolerance +0.000/-0.006 in
  • Length Tolerance +/- 3.000"
  • Typical Yield Strength (PSI) 77,000 psi
  • Hardness Scale RC
  • Standards A108, ASTM A29
  • Machining Finish Mill Finish
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/-0.125 in/ft

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top