Navigation Menu New

Access My Account, Order History, Lists and more here.

61PZ07 18R.25-36 UNSPSC # 31231116

Rod Stock: 1018, 1/4 in Dia, 3 ft Lg, Unfinished, Gen Purpose, ASTM A576/ASTM A108

  • Item # 61PZ07
  • Mfr. Model # 18R.25-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rod Stock: 1018, 1/4 in Dia, 3 ft Lg, Unfinished, Gen Purpose, ASTM A576/ASTM A108

  • Item # 61PZ07
  • Mfr. Model # 18R.25-36
  • UNSPSC # 31231116
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Carbon Steel
  • Alloy Type 1018
  • Diameter 1/4 in
  • Length 3 ft
  • Finish Unfinished
  • Temper Cold Finish
  • Diameter Tolerance +0.00/-0.002 in
  • Length Tolerance +/- 3.00 in
  • Typical Tensile Strength (PSI) 90,000 psi
  • Typical Yield Strength (PSI) 54,000 psi
  • Hardness Scale Rockwell B70
  • Standards ASTM A108, ASTM A576
  • Machining Finish Mill Finish
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/-0.01 in/ft
Back to Top