Navigation Menu New

Access My Account, Order History, Lists and more here.

48KU30 83048 UNSPSC # 30102406

Rod Stock: 1/2 in Dia, 1 ft Lg, Mill, Extruded, +/-0.002 in Dia Tolerance, +/-0.0625 in Lg Tolerance

  • Item # 48KU30
  • Mfr. Model # 83048
  • UNSPSC # 30102406
  • Catalog Page # 2189 2189
Country of Origin USA. Country of Origin is subject to change.

Aluminum is workable and durable. Aluminum rod stock is extruded for architectural and ornamental usage. These tubes are easy to drill, saw, punch and machine.

Tap image to zoom.

Roll over image to zoom.

Rod Stock: 1/2 in Dia, 1 ft Lg, Mill, Extruded, +/-0.002 in Dia Tolerance, +/-0.0625 in Lg Tolerance

  • Item # 48KU30
  • Mfr. Model # 83048
  • UNSPSC # 30102406
  • Catalog Page # 2189 2189
Country of Origin USA. Country of Origin is subject to change.

Aluminum is workable and durable. Aluminum rod stock is extruded for architectural and ornamental usage. These tubes are easy to drill, saw, punch and machine.

Technical Specs

  • Item Rod Stock
  • Type General Purpose
  • Material Aluminum
  • Alloy Type 6061
  • Diameter 1/2 in
  • Length 1 ft
  • Finish Mill
  • Temper Extruded
  • Diameter Tolerance +/-0.002 in
  • Length Tolerance +/-0.0625 in
  • Typical Tensile Strength (PSI) Min 47
  • Typical Yield Strength (PSI) Min 44
  • Typical Hardness F85
  • Hardness Scale Rockwell
  • Standards ASTM B221

Aluminum is workable and durable. Aluminum rod stock is extruded for architectural and ornamental usage. These tubes are easy to drill, saw, punch and machine.

Back to Top