Navigation Menu New

Access My Account, Order History, Lists and more here.

1UVE9 1UVE9 UNSPSC # 13102020

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Rod, PET-P, White, 1-1/4 Dia x3 ft. L

  • Item # 1UVE9
  • Mfr. Model # 1UVE9
  • UNSPSC # 13102020
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type Natural Grade
  • Material PET-P
  • Color White
  • Diameter 1 1/4 in
  • Length 3 ft
  • Diameter Tolerance +0.005/-0.000 in
  • Length Tolerance +/-0.250 in
  • Min. Temp. (F) -30 Degrees F
  • Max. Temp. (F) 230 Degrees F
  • Tensile Strength (PSI) 12,400 psi
Back to Top