DV
GRAINGER APPROVED

Ring Magnet, 7.8 lb. Pull

  • Item # 10E796
  • My Part #
  • Mfr. Model # 10E796
  • Catalog Page # 829
  • UNSPSC # 27112109
Ring Magnet, 7.8 lb. Pull close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 7.8 lb.
  • Thickness 0.44"
  • Diameter 3-3/8
  • Hole Dia. 1-9/32"
  • Stability Temp. 400 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.