Skip Content

C3
TM
GRAINGER APPROVED

Right to Know Center,Bilingual

  • Item # 33H540
  • My Part #
  • Mfr. Model # 33H540
  • Catalog Page # 1991
  • UNSPSC # 55121704
Right to Know Center,Bilingual close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your HazCom 2012/GHS documents organized and accessible to employees with highly visible display and storage. Right to Understand (RTU) markings reinforce your training and compliance messages.

View More

Technical Specs

  • Item Right to Know Compliance Center
  • Mounting Type Wall
  • Language English, Spanish
  • Legend Color Red, White
  • Background Color Red, White
  • Material Polystyrene Board, Steel Rack and Polyethylene Binder
  • Portable No
  • Includes Board, PVC Coated Wire Binder Holder and Standard Bilingual MSDS Binder (2-1/8"W and 1-3/4" Ring Size), 37-1/2" Chain, Mounting Hardware
  • Height 20"
  • Width 14"
  • Depth 5"
  • No. of Binders Included 2
  • Binder Holder Type Basket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.