Skip Content

DV
GRAINGER APPROVED

Retaining Washer,Pk500

  • Item # 2JY73
  • My Part #
  • Mfr. Model # 16FWRT250062
  • Catalog Page # N/A
  • UNSPSC # 31161801
Retaining Washer,Pk500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Retaining Washer
  • Material Nylon
  • Finish Natural
  • Fits Bolt Sizes 1/4"
  • Inside Dia. 0.375"
  • Retaining Dia. 15/64"
  • Outside Dia. 19/32"
  • Thickness 0.062"
  • Thickness Tolerance +/-0.005"
  • Color Off White
  • Application Washer Retention, Pre-Assembly, Kitting
  • Package Quantity 500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms