Skip Content

WG
GRAINGER APPROVED

Retain Ring,Ext,Shaft Dia 1,PK50

  • Item # 6LF28
  • My Part #
  • Mfr. Model # SH-100ST PA
  • Catalog Page # N/A
  • UNSPSC # 31163211
Retain Ring,Ext,Shaft Dia 1,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Standard Retaining Ring
  • Type External
  • Material Carbon Steel
  • Finish Black Phosphate
  • For Shaft Dia. 1"
  • Free I.D. 0.925"
  • Thickness 0.042"
  • Thickness Tolerance +/-0.002"
  • Fits Groove Dia. 0.940"
  • Groove Dia. Tolerance +/-0.003"
  • Fits Groove Width 0.046"
  • Groove Width Tolerance +0.003"
  • Fits Groove Depth 0.030"
  • Clearance Dia. (Expanded) 1.41"
  • Clearance Dia. (Released) 1.350"
  • Hole Dia. 0.078"
  • Tensile Strength (PSI) 150,000
  • Rockwell Hardness RC47-53
  • Meets/Exceeds ASME
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products