Skip Content
WG
TM
GRAINGER APPROVED

Retain Ring, Int, Dia 5/16 In, PK50

  • Item # 5DY29
  • Mfr. Model # HO-31ST PA
  • Catalog Page # 2213
  • UNSPSC # 31163202
Retain Ring,Int,Dia 5/16 In,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Standard Retaining Ring
  • Type Internal
  • Material Carbon Steel
  • Finish Black Phosphate
  • For Bore Dia. 5/16"
  • Free O.D. 0.346"
  • Thickness 0.015"
  • Thickness Tolerance +/-0.002"
  • Fits Groove Dia. 0.330"
  • Groove Dia. Tolerance +/-0.001"
  • Fits Groove Width 0.020"
  • Groove Width Tolerance +0.002"
  • Fits Groove Depth 0.009"
  • Clearance Dia. (Compressed) 0.173"
  • Clearance Dia. (Released) 0.191"
  • Hole Dia. 0.031"
  • Tensile Strength (PSI) 120,000
  • Rockwell Hardness RC51-55
  • Meets/Exceeds ASME
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms