Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Retain Ring,Ext,Dia 3/16 In,PK100

  • Item # 5CU61
  • My Part #
  • Mfr. Model # TX-18ST PA
  • Catalog Page # N/A
  • UNSPSC # 31163202
Retain Ring,Ext,Dia 3/16 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Locking Retaining Ring
  • Type External
  • Material Carbon Steel
  • Finish Black Phosphate
  • For Shaft Dia. 3/16"
  • Free I.D. 0.444"
  • Thickness 0.010"
  • Thickness Tolerance +/-0.001"
  • Prongs 6
  • Height 0.031"
  • Groove Dia. Tolerance +/-0.005"
  • Rockwell Hardness RC47-51
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms