Skip Content

ST
GRAINGER APPROVED

Retain Ring,Ext,Dia 3/16 In,PK100

  • Item # 5CE61
  • My Part #
  • Mfr. Model # PO-18ST PA
  • Catalog Page # 2155
  • UNSPSC # 31163202
Retain Ring,Ext,Dia 3/16 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.35 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Poodle-style external retaining ring is for large bearing surfaces. Its unique, wide design offers extra retention surface against the retained part. You can install it quickly with pliers or a mallet and remove it with a standard screwdriver. Black phosphate-coated steel. Meets ASME standard.

View More

Technical Specs

  • Item Poodle Style Retaining Ring
  • Type External
  • Material Carbon Steel
  • Finish Black Phosphate
  • For Shaft Dia. 3/16"
  • Free I.D. 0.140"
  • Free O.D. 0.400"
  • Thickness 0.035"
  • Thickness Tolerance +/-0.002"
  • Fits Groove Dia. 0.148"
  • Groove Dia. Tolerance +/-0.005"
  • Fits Groove Width 0.039"
  • Groove Width Tolerance +0.006"
  • Fits Groove Depth 0.020"
  • Clearance Dia. (Released) 0.420"
  • Tensile Strength (PSI) 150,000
  • Rockwell Hardness RC51-55
  • Meets/Exceeds ANSI and DIN Specifications
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.