Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

Relay,Magnetic,SPST,Coil 120V

  • Item # 5MMA3
  • My Part #
  • Mfr. Model # 5MMA3
  • Catalog Page # 3035
  • UNSPSC # 39121535
Relay,Magnetic,SPST,Coil 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.449 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring combination screw/push-on terminals and permanent jumper to load, this relay is snap-acting for remote control of air conditioning, heating, and ventilation systems, motors (up to 1-1/2 HP), tools, and other electrical devices within ratings.

View More

Technical Specs

  • Item Relay
  • Type Magnetic
  • Coil Volts 120
  • Switch Type SPST
  • HP 2
  • Resistive Amps @ 120V 30
  • Resistive Amps @ 240V 30
  • Full Load Amps @ 240VAC 30
  • Locked Rotor Amps @ 240V 150
  • Resistive Amps @ 277V 30
  • Full Load Amps @ 277V 30
  • Locked Rotor Amps @ 277VAC 150
  • Resistive Amps @ 480V 25
  • Full Load Amps @ 480V 15
  • Locked Rotor Amps @ 480V 75
  • Inrush VA 28
  • Hold VA 15
  • Height (In.) 2-1/4
  • Width (In.) 2-1/4
  • Depth (In.) 2-1/4
  • Mounting Universal
  • Application For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
  • Agency Compliance cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.