DV
Grainger Choice Product
GRAINGER APPROVED

Reference Book, English, Electrical, 4 in.W

  • Item # 38XV42
  • My Part #
  • Mfr. Model # ELBBUSA-NEC 2014
  • Catalog Page # N/A
  • UNSPSC # 55101524
Reference Book, English, Electrical, 4 in.W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reference Book
  • Book Title Electrical Black Book 1st USA Editiion, Updated to National Electric Code 2014 Edition
  • Book Format Spiralbound
  • Book Type Electrical
  • Publisher Pat Rapp Enterprises
  • Book Edition 1st.
  • Publication Date 4/1/14
  • ISBN-13 9781921722318
  • Language English
  • Number of Pages 244
  • Height 6-1/2"
  • Width 4"
  • Book Description Electrical Safety, Laws of Electricity, Electrical Conductors, Transformers and Motors, Electrical Codes and Standards, Electrical Conduit and Conduit Bending, Electrical Formulae and Conversion Factors, LED Lighting, Fiber Optics and Data Cabling, Electrical Receptacles, Switches and Enclosures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms