DV
GRAINGER APPROVED

Reducing Bushing, Socket Weld, 1/4" x 1/8" Pipe Size - Pipe Fitting

  • Item # 1MNZ3
  • My Part #
  • Mfr. Model # 1MNZ3
  • Catalog Page # N/A
  • UNSPSC # 31163003
Reducing Bushing, Socket Weld, 1/4" x 1/8" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Black Pipe Fittings

Product Details

This thick-walled reducing bushing offers a simple, economical installation and is ideal for use with water and oil in chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industry applications.

View More

Technical Specs

  • Item Reducing Bushing
  • Pipe Fitting Material Black Forged Steel
  • Pipe Size - Pipe Fitting 1/4" x 1/8"
  • Fitting Connection Type Socket Weld
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Max. Pressure 3000 psi@72 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions