Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

Red Brass Elbow, 90°, FNPT, 1-1/2" Pipe Size, 1 EA

  • Item # 6RCU8
  • My Part #
  • Mfr. Model # 6RCU8
  • Catalog Page # 2785
  • UNSPSC # 40142317
Red Brass Elbow, 90°, FNPT, 1-1/2" Pipe Size,  1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Red Brass Fittings—Class 125

• Max. pressure: 125 psi Temp. range: -20° to 400°F
Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. NPT connections. For use with air, water, natural gas, and steam in commercial and residential buildings.
Material meets ASTM B584 standards. Dimensions for fittings meet ASME B16.15, for unions A-A-59617, and for flanges ASME B16.24. Threads meet ANSI B1.20.1 standards. NSF 61 Listed. Certified for use in potable water applications.

View More

Technical Specs

  • Item Elbow, 90 Degrees
  • Pipe Fitting Material Red Brass
  • Fitting Schedule/Class Class 125
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type FNPT
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF-61-4 though IAPMO
  • Max. Pressure 125 psi
  • Temp. Range -20 Degrees to 400 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.