Skip Content

DV
GRAINGER APPROVED

Rectangular Fiber Reinforced Nyracord Rubber Dock Bumper, 13"H x 12"W x 4"D

  • Item # 33JW74
  • My Part #
  • Mfr. Model # 120384
  • Catalog Page # N/A
  • UNSPSC # 24101805
Rectangular Fiber Reinforced Nyracord Rubber Dock Bumper, 13"H x 12"W x 4"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dock Bumpers

Technical Specs

  • Item Dock Bumper
  • Bumper Material Fiber Reinforced Nyracord Rubber
  • Overall Width 12"
  • Overall Height 13"
  • Overall Depth 4"
  • Bumper Shape Rectangular
  • Bumper Height 13"
  • Bumper Width 12"
  • Bumper Depth 4"
  • Mounting Hole Dia. 7/8"
  • Mounting Holes O.C. W 9-1/4"
  • Number of Mounting Holes 4
  • Mounting Style Bolt On
How can we improve our Technical Specifications?

Compliance and Restrictions

None