Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Rectangular Fiber Reinforced Nyracord Rubber Dock Bumper, 18"H x 14-5/8"W x 4-1/4"D

  • Item # 33JW72
  • My Part #
  • Mfr. Model # 120382
  • Catalog Page # N/A
  • UNSPSC # 24101805
Rectangular Fiber Reinforced Nyracord Rubber Dock Bumper, 18"H x 14-5/8"W x 4-1/4"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dock Bumpers

Technical Specs

  • Item Dock Bumper
  • Bumper Material Fiber Reinforced Nyracord Rubber
  • Overall Width 14-5/8"
  • Overall Height 18"
  • Overall Depth 4-1/4"
  • Bumper Shape Rectangular
  • Bumper Height 18"
  • Bumper Width 8"
  • Bumper Depth 4-1/4"
  • Mounting Hole Dia. 7/8"
  • Mounting Holes O.C. W 12-5/8"
  • Mounting Holes O.C. H 7-1/2"
  • Number of Mounting Holes 6
  • Mounting Style Bolt On
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.