Skip Content

WV
GRAINGER APPROVED

Rectangular Chair Mat, Clear, For Carpet with Padding Up to 1" Thick

  • Item # 29PL70
  • My Part #
  • Mfr. Model # 29PL70
  • Catalog Page # 1336
  • UNSPSC # 52101512
Rectangular Chair Mat, Clear, For Carpet with Padding Up to 1" Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chair Mats

Product Details

Durable mat saves your carpet or hard floor from caster wear and tear. UltraMat features a lightly textured top surface for easy-glide rolling. Up to 1" thick.

View More

Technical Specs

  • Item Chair Mat
  • Shape Rectangular
  • Floor Type For Carpet with Padding Up to 1" Thick
  • Color Clear
  • Overall Dimensions 46" x 60"
  • Edges Beveled
  • Backing Cleated
  • Material Vinyl
  • Thickness 0.195"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms