Navigation Menu New

Access My Account, Order History, Lists and more here.

4YUF5 4YUF5 UNSPSC # 31231110

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Rectangular Blank Stock, 304, Stainless Steel, Thickness 0.5 in, Width 3.5 in, Length 6 ft

  • Item # 4YUF5
  • Mfr. Model # 4YUF5
  • UNSPSC # 31231110
  • Catalog Page # 2189 2189
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Rectangular Blank Stock
  • Type General Purpose
  • Material Stainless Steel
  • Alloy Type 304
  • Thickness 0.5 in
  • Width 3.5 in
  • Length 6 ft
  • Finish Mill
  • Temper Annealed
  • Thickness Tolerance +0.60/-0.010 in
  • Width Tolerance +0.094/-0.031 in
  • Length Tolerance +/-1.000 in
  • Typical Tensile Strength (PSI) 75,000
  • Typical Yield Strength (PSI) 30,000 psi
  • Typical Hardness 201 max
  • Hardness Scale BHN
  • Standards ASTM A240 and A480
Back to Top