Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

10"L x 6"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 9WFY7
  • Mfr. Model # F20610
  • Catalog Page # N/A
  • UNSPSC # 24111503
10"L x 6"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $76.33 / pkg. of 1,000

List Price $80.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reclosable Poly Bag
  • Color Clear
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Closure Type Zip Seal
  • Width 6"
  • Length 10"
  • Thickness 2 mil
  • Standards FDA
  • Bag Features Standard
  • Open/Reclosable Reclosable
  • Depth 0
  • FDA Compliant Yes
  • Bag Package Configuration Flat Pack
  • Hang Hole No
  • Write on Surface No
  • Bag Item Reclosable Poly Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.