Skip Content

DG
TM
GRAINGER APPROVED

10"L x 8"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 9NKU2
  • My Part #
  • Mfr. Model # 9NKU2
  • Catalog Page # N/A
  • UNSPSC # 24111503
Reclosable Bag,Standard,PP,Seal,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Color Clear
  • Bag Material Polypropylene (PP)
  • Bag Closure Type Zip Seal
  • Width 8"
  • Length 10"
  • Thickness 2 mil
  • Bag Features Standard
  • Open/Reclosable Reclosable
  • Depth 0
  • FDA Compliant Yes
  • Bag Package Configuration Flat Pack
  • Hang Hole Yes
  • Write on Surface No
  • Bag Item Reclosable Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products